This product requires certification to purchase.

3/4 in. Plastic Full Port Solvent Weld 150# Ball Valve

Legend Valve & Fitting

S-601 3/4 in. Plastic Full Port Solvent Weld 150# Ball Valve

  • Fast #
  • Part #L201404
  • Item #7376652
  • Manufacturer Part #201-404
3.3 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

S-601 3/4 in. Plastic Full Port Solvent Weld 150# Ball Valve

  • Fast #
  • Part #L201404
  • Item #7376652
  • Manufacturer Part #201-404
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • S-601 PVC ball valve, solvent x solvent
  • ISO 9002
  • 150 psi @ 73°F
  • Fits schedule 40 or 80 pipe
  • Naturally lead free
  • With EPDM seats
  • Compact-pattern, lightweight molded-in-place body and one-piece ball-stem design, provide exceptional resistance to wear and to pipeline stress distortion
  • Not suitable for use with petroleum-based medias or compressed-air service
  • Threaded or solvent-weld end connection types, available in nominal pipe sizes 1/4 in. (FNPT only) and 1/2 in. to 4 in. (FNPT and solvent-weld)
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld x Socket Weld
Length
3-29/50 in
Pressure Class
150#
Valve Size
3/4 in
Weight
1.93 lb
Characteristics & Features
Clean Bagged
No
Collection
S-601
Handle Material
ABS
Material
Plastic, Rubber
Material Type
ABS, EPDM, PVC
Valve Body Material
PVC
Valve Body Style
1 piece
Valve Operator
T-Handle
Valve Port Opening
Full Port
Valve Seat Material
EPDM
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
140
Pressure - High
150
Warranty & Product Information
ANSI
ANSI B1.20.1
ASME
ASME B1.20.1
ASTM
ASTM D-1784 Class 12454, ASTM D-2466, ASTM F-1498, ASTM F-1970
FM Approved
No
IAPMO Listed
No
ISO
ISO 9002
NSF
NSF 61-9
NSF Certified
Yes
Recommended Valve Application
Steam, Waste Water
UL Listed
No
UPC
662545003511