This product requires certification to purchase.

2 in. Plastic Compression Swing Check Valve

Legend Valve & Fitting

S-614 2 in. Plastic Compression Swing Check Valve

  • Fast #
  • Part #L203238
  • Item #1354394
  • Manufacturer Part #203-238
5 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

S-614 2 in. Plastic Compression Swing Check Valve

  • Fast #
  • Part #L203238
  • Item #1354394
  • Manufacturer Part #203-238
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • S-614 PVC Check Valve, Compression
  • 150 PSI @ 73°F
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Height
9-31/50 in
Length
4-1/5 in
Pressure Class
150#
Valve Size
2 in
Weight
1.56 lb
Characteristics & Features
Collection
S-614
Installation Type
Horizontal Mount, Vertical Mount
Material
Plastic
Material Type
PVC
Valve Body Material
Plastic
Valve Body Style
Swing
Valve Port Opening
Standard Port
Valve Type
Swing Check Valve
Electrical & Operational Information
Maximum Temperature
130
Warranty & Product Information
ASTM
ASTM D-1784
Recommended Valve Application
Waste Water, Sewage