This product requires certification to purchase.

1/2 in. Solvent Weld Boiler Drain Valve

Legend Valve & Fitting

S-619 1/2 in. Solvent Weld Boiler Drain Valve

  • Fast #
  • Part #L202523
  • Item #2997113
  • Manufacturer Part #202-523
5 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

S-619 1/2 in. Solvent Weld Boiler Drain Valve

  • Fast #
  • Part #L202523
  • Item #2997113
  • Manufacturer Part #202-523
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • S-619 CPVC boiler drain valve, Solvent x Solvent
  • 125 CWP
  • Naturally lead free
Product Information
  • Requires Certification
  • Lead Law Compliant, Not Certified

Documents

Dimensions & Measurements
End Connection 1
Solvent Weld
End Connection 2
Solvent Weld
End Connections
Solvent Weld
Height
4-1/5 in
Length
2-13/100 in
Pressure - Maximum
125 psi
Valve Size
1/2 in
Characteristics & Features
Collection
S-619
Handle Material
Polypropylene
Material
Plastic, Rubber
Material Type
CPVC, EPDM, Polypropylene
Valve Body Material
CPVC
Valve Operator
Wheel Handle
Valve Type
Boiler Drain Valve
Warranty & Product Information
ASTM
ASTM D-1784
Lead Law Compliance Level
Compliant Not Certified
NSF Certified
No
UL Listed
No