This product requires certification to purchase.

3/4 in. Forged Brass Full Port FNPT 600# Ball Valve

Legend Valve & Fitting

T-1001NL 3/4 in. Forged Brass Full Port FNPT 600# Ball Valve

  • Fast #
  • Part #L101024NL
  • Item #4467499
  • Manufacturer Part #101-024NL
5 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

T-1001NL 3/4 in. Forged Brass Full Port FNPT 600# Ball Valve

  • Fast #
  • Part #L101024NL
  • Item #4467499
  • Manufacturer Part #101-024NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • T-1001NL No Lead Forged Brass Full Port Ball Valve, FNPT x FNPT
  • CSA Certified (1/2” - 3” T-1001/T-1001NL)
  • FM Approved (1/2” - 2” T-1001/T-1001NL)
  • ISO 9002
  • NSF 61-G
  • UL Listed (1/4” - 2” T-1001)
  • 150 WSP
  • 400 CWP (2-1/2” - 4”)
  • 600 CWP
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Length
3-3/20 in
Pressure Class
600#
Pressure - Maximum
600 psi
Valve Size
3/4 in
Characteristics & Features
Collection
T-1001NL
Handle Material
Steel
Material
Forged Brass
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
TFM-PTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Warranty & Product Information
ANSI
ANSI 61-G, ANSI Z21.15, ANSI B16.33, ANSI B1.20.1
ASME
ASME B16.33, ASME B1.20.1
ASTM
ASTM A-510
CSA Certified
Yes
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MSS
MSS SP-110
NSF
NSF 61-G
NSF Certified
Yes
Recommended Valve Application
Gas, Water
UL Listed
No
UPC
662545081717