This product requires certification to purchase.

1/2 in. Forged Brass Full Port Compression 600# Ball Valve

Legend Valve & Fitting

T-1009NL 1/2 in. Forged Brass Full Port Compression 600# Ball Valve

  • Fast #
  • Part #L101643NL
  • Item #4665222
  • Manufacturer Part #101-643NL
3.4 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

T-1009NL 1/2 in. Forged Brass Full Port Compression 600# Ball Valve

  • Fast #
  • Part #L101643NL
  • Item #4665222
  • Manufacturer Part #101-643NL
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Lead-free design is suitable for all no-lead potable water installations, in full compliance of all lead-free plumbing laws
  • Tubing compression connections permit easy, convenient, lead-free compliant replacement of a worn, leaded valve, without the need for sweating
  • Quarter-turn, positive-shutoff full port design, make the T-1009NL the ideal replacement for a leaking multi-turn, drip-tight, reduced port gate valve
  • Self-cleaning chrome-plated ball resists mineral build-up and scaling typically found in harsh, varying water conditions
  • Maintenance-free dual o-ring stem design
  • Bottom-loaded blowout-proof stem
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Length
2-24/25 in
Pressure Class
600#
Valve Size
1/2 in
Characteristics & Features
Clean Bagged
No
Collection
T-1009NL
Handle Material
Steel
Material
Forged Brass
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Stem
Rising
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
150
Warranty & Product Information
ANSI
ANSI 61-G
ASTM
ASTM A-510 UNS G10060, ASTM B-124 UNS C37700
FM Approved
Yes
IAPMO Listed
Yes
ISO
ISO 9001
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61 Annex G
NSF Certified
Yes
UL Listed
Yes
UPC
662545082684