This product requires certification to purchase.

Wye 1/2 in. Cast Iron FNPT 20 Mesh Valve Strainer

Legend Valve & Fitting

T-17 Wye 1/2 in. Cast Iron FNPT 20 Mesh Valve Strainer

  • Fast #
  • Part #L105523
  • Item #1354321
  • Manufacturer Part #105-523
4.6 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

T-17 Wye 1/2 in. Cast Iron FNPT 20 Mesh Valve Strainer

  • Fast #
  • Part #L105523
  • Item #1354321
  • Manufacturer Part #105-523
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • T-17 Cast Iron Y-Strainer, FNPT x FNPT
  • ISO 9002
  • 250 WSP
  • 500 CWP
  • 20-Mesh 304 stainless steel screen
  • Naturally lead free
  • Designed to protect downstream components, by trapping and holding debris under pressure
  • Uni-directional flow. Can be installed horizontally or vertically, where the screen cap must be positioned downward. In the vertical position, the media must flow downward
  • Sizes 1/4 in to 2 in are equipped with a 304 stainless steel 20-Mesh screen. Sizes 2-1/2 in and 3 in are equipped with a 304 stainless steel 1/16 in round-perforated strainer
  • All sizes are furnished with a square-head closure plug that is pre-installed and ready for service
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Fitting Sizes
1/2 in
Height
2 in
Length
3-1/4 in
Mesh Size
20
Pressure Class
250#, 500#
Characteristics & Features
Collection
T-17
Installation Type
Horizontal, Vertical
Material
Cast Iron, Stainless Steel
Material Type
304, A126
Strainer Type
Wye
Valve Body Material
Cast Iron
Valve Type
Y-Strainer
Electrical & Operational Information
Pressure - High
250, 500
Warranty & Product Information
ANSI
ANSI B1.20.1, ANSI B16.3
ASME
ASME B1.20.1
ASTM
ASTM A-126 Class B, ASTM A-197, ASTM A-240
BAA Compliant
No
Recommended Valve Application
Saturated Steam
UL Listed
No