This product requires certification to purchase.

6 in. Cast Iron Flanged Gate Valve

Legend Valve & Fitting

T-301 6 in. Cast Iron Flanged Gate Valve

  • Fast #
  • Part #L116106
  • Item #9952733
  • Manufacturer Part #116-106
5 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

T-301 6 in. Cast Iron Flanged Gate Valve

  • Fast #
  • Part #L116106
  • Item #9952733
  • Manufacturer Part #116-106
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Non-rising stem design is ideal for confined installations
  • Class 125/150 flange-type end connections
  • IBBM design: Iron-body-bronze-mount, with bronze seat and wedge sealing rings
  • Solid wedge assures a positive drip-tight closure
  • Durable cast iron construction resists pipeline stresses and distortion
  • All external surfaces are primed and dual-coat painted for corrosion resistance
  • Full-flow waterways minimize pressure drop
  • Available sizes: 2" to 12"
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Handle Length (in)
12-3/5 in
Length
10-1/2 in
Pressure Class
125#
Valve Size
6 in
Weight
115 lb
Characteristics & Features
Collection
T-301
Handle Material
Ductile Iron
Material
Cast Iron, Bronze
Valve Body Material
Cast Iron
Valve Body Style
Flanged
Valve Bonnet Type
Bolted
Valve Operator
Handwheel
Valve Seat Material
Bronze
Valve Stem
Non-rising
Valve Type
Gate Valve
Electrical & Operational Information
Pressure - High
200
Warranty & Product Information
ANSI
ANSI B1.10
ASME
ASME B1.10
ASTM
ASTM A126 Class B, ASTM A307 Grade A, ASTM A536, ASTM A563 Grade B, ASTM B16
ISO
ISO 9002
MSS
MSS SP-70
Recommended Valve Application
Water
UPC
662545009636