This product requires certification to purchase.

3 in. Brass Full Port IPS Gate Valve

Legend Valve & Fitting

T-408NL 3 in. Brass Full Port IPS Gate Valve

  • Fast #
  • Part #L104710NL
  • Item #4467460
  • Manufacturer Part #104-710NL
4.8 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

T-408NL 3 in. Brass Full Port IPS Gate Valve

  • Fast #
  • Part #L104710NL
  • Item #4467460
  • Manufacturer Part #104-710NL
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • T-408NL No Lead Brass Economy Gate Valve, FNPT x FNPT
  • ANSI/NSF 61-G
  • ISO 9002
  • 200 CWP
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Height
8-47/100 in
Length
4-1/50 in
Pressure Class
200#
Valve Size
3 in
Weight
8.95 lb
Characteristics & Features
Collection
T-408NL
Handle Material
Cast Iron
Material
Brass, Cast Iron, Cast Brass
Valve Body Material
Cast Brass
Valve Disc Material
Brass
Valve Operator
Handwheel
Valve Port Opening
Full Port
Valve Stem
Non-rising
Valve Type
Gate Valve
Electrical & Operational Information
Pressure - High
200
Warranty & Product Information
ANSI
ANSI B1.20.1
ASME
ASME B1.20.1, ASME B16.18
ASTM
ASTM B806 UNS C89540, ASTM B16 UNS C36000, ASTM B124 UNS C37700
FM Approved
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61-G
NSF Certified
Yes
Recommended Valve Application
Cold Working Pressure, Water, Oil, Gas
UL Listed
No
UPC
662545086149