This product requires certification to purchase.

3/4 in. CTS Bronze 90 Degreen Elbow

Legend Valve & Fitting

T-4411NL 3/4 in. CTS Bronze 90 Degreen Elbow

  • Fast #
  • Part #L313334NL
  • Item #4710988
  • Manufacturer Part #313-334NL
4.4 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

T-4411NL 3/4 in. CTS Bronze 90 Degreen Elbow

  • Fast #
  • Part #L313334NL
  • Item #4710988
  • Manufacturer Part #313-334NL
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Pack Joint
End Connection 2
Pack Joint
End Connections
Pack Joint
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Clean Bagged
No
Collection
T-4411NL
Fitting Type
Elbow, Straight
Material
Bronze
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes