This product requires certification to purchase.

3/4 x 1 in. FNPT x Flare Bronze Water Service Stop

Legend Valve & Fitting

T-443NL 3/4 x 1 in. FNPT x Flare Bronze Water Service Stop

  • Fast #
  • Part #L111124NL
  • Item #4824280
  • Manufacturer Part #111-124NL
4.5 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

T-443NL 3/4 x 1 in. FNPT x Flare Bronze Water Service Stop

  • Fast #
  • Part #L111124NL
  • Item #4824280
  • Manufacturer Part #111-124NL
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • T-443NL no lead forged brass meter ball valve, FNPT x Flare
  • CSA
  • NSF 61-G
  • NSF Listed
  • 400 CWP
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
Flare
End Connections
FPT x Flare
Valve Size
1 in x 3/4 in
Characteristics & Features
Collection
T-443NL
Material
Bronze
Valve Seat Material
PTFE
Warranty & Product Information
ANSI
ANSI 61 Annex G, ANSI B1.20.1
AWWA
AWWA C800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
UPC
662545095219