This product requires certification to purchase.

Anti-siphon and Frost-proof Brass 1/2 in. Sillcock

Legend Valve & Fitting

T-550NL Anti-siphon and Frost-proof Brass 1/2 in. Sillcock

  • Fast #
  • Part #L108155NL
  • Item #4835850
  • Manufacturer Part #108-155NL
4 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

T-550NL Anti-siphon and Frost-proof Brass 1/2 in. Sillcock

  • Fast #
  • Part #L108155NL
  • Item #4835850
  • Manufacturer Part #108-155NL
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • T-550NL 1/4 Turn No Lead Frost-free Silcock Valve, MNPT/Sweat, MNPT / Sweat
  • ASSE 1019A Certified
  • IAPMO Listed
  • ISO 9002
  • 125 CWP
  • 1/4 Turn Softouch Handle & Brass Cap
  • Patented
  • with Integrated Anti-Siphon
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MNPT
End Connection 2
Sweat
End Connections
MNPT x Sweat
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
12 in
Pressure - Maximum
125 psi
Characteristics & Features
Collection
T-550NL
Handle Type
Hand Wheel
Material
Brass
Sillcock Type
Anti-siphon, Frost-proof
Warranty & Product Information
ANSI
ANSI 61 Annex G, ANSI 372
ASME
ASME B1.20.1ASME B16.18
ASSE Standards
ASSE 1019-A
Lead Law Compliance Level
Lead Law Compliant and Certified
NSF
NSF 61 Annex G
NSF Certified
Yes
UPC
662545111827