This product requires certification to purchase.

Anti-siphon and Frost-proof Brass 10 in. MNPT x Sweat Sillcock

Legend Valve & Fitting

T-550NL Anti-siphon and Frost-proof Brass 10 in. MNPT x Sweat Sillcock

  • Fast #
  • Part #L108154NL
  • Item #4835849
  • Manufacturer Part #108-154NL
5 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

T-550NL Anti-siphon and Frost-proof Brass 10 in. MNPT x Sweat Sillcock

  • Fast #
  • Part #L108154NL
  • Item #4835849
  • Manufacturer Part #108-154NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • T-550NL 1/4 turn no lead frost-free sillcock valve, MNPT/sweat, MNPT/sweat
  • ASSE 1019A certified
  • IAPMO listed
  • ISO 9002
  • 125 CWP
  • 1/4 turn softouch handle & brass cap
  • Patented
  • With integrated anti-siphon
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MNPT, Sweat
End Connection 2
MGHT
End Connections
MNPT;Sweat x MGHT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Height
3-2/5 in
Length
10 in
Pressure - Maximum
125 psi
Characteristics & Features
Collection
T-550NL
Color Finish Name
Chrome Plated
Handle Material
Aluminum
Installation Type
Wall Mount
Material
Brass, Aluminum
Sillcock Type
Anti-siphon, Quarter Turn
Valve Body Material
Brass
Valve Operator
Hand Wheel
Warranty & Product Information
ANSI
ANSI 61, ANSI B1.20.1, ANSI B16.18, ANSI B16.51
ASME
ASME B1.20.1, ASME B16.18, ASME B16.51
ASSE Standards
ASSE 1019 Type A
Lead Law Compliance Level
Lead Law Compliant and Certified
NSF
NSF 61
NSF Certified
Yes
Recommended Valve Application
Water
UPC
662545111810