This product requires certification to purchase.

1-1/4 x 1-1/4 x 1/2 in. Domestic Sweat Reducing Venturied Tee

Legend Valve & Fitting

T-569 1-1/4 x 1-1/4 x 1/2 in. Domestic Sweat Reducing Venturied Tee

  • Fast #
  • Part #L302216
  • Item #2340290
  • Manufacturer Part #302-216
5 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

T-569 1-1/4 x 1-1/4 x 1/2 in. Domestic Sweat Reducing Venturied Tee

  • Fast #
  • Part #L302216
  • Item #2340290
  • Manufacturer Part #302-216
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Sweat
End Connection 3
Sweat
End Connections
Sweat
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Size 3
1/2 in
Fitting Sizes
1-1/4 in x 1-1/4 in x 1/2 in
Characteristics & Features
Collection
T-569
Fitting Type
Reducing, Tee, Venturied
Material
Cast Brass
Warranty & Product Information
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
Origin
Domestic
UPC
662545011325