This product requires certification to purchase.

3/4 in. FNPT x Press Galvanized Forged Carbon Steel Dielectric Union

Legend Valve & Fitting

T-571NL Series 3/4 in. FNPT x Press Galvanized Forged Carbon Steel Dielectric Union

  • Fast #
  • Part #L301104PNL
  • Item #8130721
  • Manufacturer Part #301-104PNL
4.9 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

T-571NL Series 3/4 in. FNPT x Press Galvanized Forged Carbon Steel Dielectric Union

  • Fast #
  • Part #L301104PNL
  • Item #8130721
  • Manufacturer Part #301-104PNL
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
Press
End Connections
FNPT x Press
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Length
1-5/8 in
Pressure - Maximum
200 psi
Characteristics & Features
Clean Bagged
No
Coating
Galvanized
Collection
T-571NL Series
Fitting Type
Dielectric Union, Straight
Material
Forged Carbon Steel, Plastic, Rubber
Material Type
EPDM, Nylon
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
ANSI
ANSI 372, ANSI B1.20.1, ANSI B16.22
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
UL Listed
No
UPC
662545136363