This product requires certification to purchase.

1/2 in x 1/4 in Tee Handle Angle Supply Stop Valve in Polished Chrome

Legend Valve & Fitting

T-595NL 1/2 in x 1/4 in Tee Handle Angle Supply Stop Valve in Polished Chrome

  • Fast #
  • Part #L114615NL
  • Item #7256091
  • Manufacturer Part #114-615NL
3.7 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

T-595NL 1/2 in x 1/4 in Tee Handle Angle Supply Stop Valve in Polished Chrome

  • Fast #
  • Part #L114615NL
  • Item #7256091
  • Manufacturer Part #114-615NL
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • No lead chrome brass 1/4 turn angle stop valve, PEX x OD (compression)
  • IAPMO listed (ANSI / NSF 61)
  • 110 CWP
  • ASTM F 1807
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
F1807
End Connection 2
OD Tube
End Connections
F1807 x OD Tube
Height
2-9/25 in
Valve Size
1/2 in x 1/4 in
Weight
0.21 lb
Characteristics & Features
Collection
T-595NL
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Handle Material
ABS
Handle Type
T-handle
Material
Brass, Plastic, Rubber
Material Type
ABS, EPDM
Valve Body Material
Brass
Valve Body Style
Angle
Valve Seat Material
EPDM
Valve Type
Angle Supply Stop Valve
Electrical & Operational Information
Maximum Temperature
120
Pressure - High
125
Warranty & Product Information
ANSI
ANSI 372, ANSI 61, ANSI B1.20.1, ANSI B16.18
ASME
ASME B1.20.1, ASME B16.18
ASTM
ASTM D-1784 Class 23447, ASTM F-1807
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Recommended Valve Application
Cold Working Pressure
UL Listed
No