This product requires certification to purchase.

1/2 x 3/8 in. F1960 x OD Tube Lever Straight Supply Stop Valve in Chrome Plated

Legend Valve & Fitting

T-596NL 1/2 x 3/8 in. F1960 x OD Tube Lever Straight Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #L114709NL
  • Item #4467404
  • Manufacturer Part #114-709NL
5 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

T-596NL 1/2 x 3/8 in. F1960 x OD Tube Lever Straight Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #L114709NL
  • Item #4467404
  • Manufacturer Part #114-709NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 240
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
F1960
End Connection 2
OD Tube
End Connections
F1960 x OD Tube
Length
2-6/25 in
Valve Size
1/2 in x 3/8 in
Characteristics & Features
Collection
T-596NL
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Handle Material
Chrome Plated Zinc
Handle Type
Lever
Material
Brass
Number of Handles
Single Handle
Valve Body Material
Brass
Valve Body Style
Ball
Valve Operator
Quarter Turn Lever Handle
Valve Seat Material
EPDM
Valve Type
Straight Supply Stop Valve
Electrical & Operational Information
Maximum Temperature
120
Pressure - High
125
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
ASTM
ASTM B-86, ASTM B-124, ASTM B-135
IAPMO Listed
No
ISO
ISO 9002
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61 Annex G
NSF Certified
Yes
Origin
Global
Recommended Valve Application
Water
UL Listed
No
UPC
662545084947