This product requires certification to purchase.

1 in. Plastic Full Port Threaded 150# Ball Valve

Legend Valve & Fitting

T-602 1 in. Plastic Full Port Threaded 150# Ball Valve

  • Fast #
  • Part #L201425
  • Item #3998092
  • Manufacturer Part #201-425
4.7 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

T-602 1 in. Plastic Full Port Threaded 150# Ball Valve

  • Fast #
  • Part #L201425
  • Item #3998092
  • Manufacturer Part #201-425
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • T-602 PVC Ball Valve, FNPT x FNPT
  • ISO 9002
  • NSF Listed
  • 150 PSI @ 73°F
  • For Schedule 80 Use
  • Naturally Lead Free
  • Teflon Seats
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Length
4-21/100 in
Pressure Class
150#
Pressure - Maximum
150 psi
Valve Size
1 in
Characteristics & Features
Clean Bagged
No
Collection
T-602
Handle Material
ABS
Material
Plastic
Material Type
PVC
Valve Body Style
1 piece
Valve Operator
T-Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
ANSI
ANSI 14, ANSI 61, ANSI 372
ASME
ASME B1.20.1
ASTM
ASTM D-1784
FM Approved
No
IAPMO Listed
No
ISO
ISO 9002
NSF
NSF 14, NSF 61, NSF 372
NSF Certified
Yes
Origin
Domestic
Recommended Valve Application
Water
UL Listed
No
UPC
662545010274