This product requires certification to purchase.

1/4 in. Forged Brass Full Port FNPT 400# Ball Valve

Legend Valve & Fitting

T-800TNL 1/4 in. Forged Brass Full Port FNPT 400# Ball Valve

  • Fast #
  • Part #L101541NL
  • Item #4715437
  • Manufacturer Part #101-541NL
4.8 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

T-800TNL 1/4 in. Forged Brass Full Port FNPT 400# Ball Valve

  • Fast #
  • Part #L101541NL
  • Item #4715437
  • Manufacturer Part #101-541NL
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • T-800TNL Micro Ball No Lead Forged Brass Mini Ball Valve, T-Handle, FNPT x FNPT
  • ISO 9002
  • 125 WSP
  • 400 CWP
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Pressure Class
400#
Valve Size
1/4 in
Characteristics & Features
Collection
T-800TNL
Material
Forged Brass
Valve Body Style
1 piece
Valve Operator
T-Handle
Valve Port Opening
Full Port
Valve Seat Material
Teflon
Valve Stem
Rising
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
400
Warranty & Product Information
ANSI
ANSI 61
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001
Lead Law Compliance Level
Lead Free Not Certified, Approved for Non-Potable Water Applications
NSF
NSF 61 Annex G
NSF Certified
Yes
UL Listed
No
UPC
662545108377