This product requires certification to purchase.

1/2 in. Forged Brass Full Port F1807 400# Ball Valve

Legend Valve & Fitting

T-806NL 1/2 in. Forged Brass Full Port F1807 400# Ball Valve

  • Fast #
  • Part #L101585NL
  • Item #4604399
  • Manufacturer Part #101-585NL
5 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

T-806NL 1/2 in. Forged Brass Full Port F1807 400# Ball Valve

  • Fast #
  • Part #L101585NL
  • Item #4604399
  • Manufacturer Part #101-585NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • T-806NL No Lead Forged Brass PEX Ball Valve, PEX x PEX
  • ANSI NSF 14
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61-G
ASTM:
ASTM F-876, ASTM F-877, ASTM F-1807
Collection:
T-806NL
End Connection 1:
PEX
End Connection 2:
PEX
End Connections:
PEX x PEX
Handle Material:
Steel
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-31/100 in
Material:
Forged Brass
Maximum Temperature:
400
NSF:
NSF 61-G
NSF Certified:
Yes
Pressure - Maximum:
400 psi
Pressure Class:
400#
Recommended Valve Application:
Potable Water, Residential, Commercial, Industrial
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Stem:
Rising
Valve Type:
Ball Valve