This product requires certification to purchase.

1/4 in. Forged Brass Full Port MNPT x FNPT 600# Ball Valve

Legend Valve & Fitting

T-900MxF 1/4 in. Forged Brass Full Port MNPT x FNPT 600# Ball Valve

  • Fast #
  • Part #L101521
  • Item #1240756
  • Manufacturer Part #101-521
4.2 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

T-900MxF 1/4 in. Forged Brass Full Port MNPT x FNPT 600# Ball Valve

  • Fast #
  • Part #L101521
  • Item #1240756
  • Manufacturer Part #101-521
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • T-900 Forged Brass Ball Valve, MNPT x FNPT Lever Handle
  • CSA Certified (1/2” - 1”)
  • ISO 9002
  • UL Listed (1/2” - 1”)
  • 125 WSP
  • 500 CWP (1” Only)
  • 600 CWP
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
FPT
End Connections
MPT x FPT
Length
1-4/5 in
Pressure Class
600#
Pressure - Maximum
150 psi
Valve Size
1/4 in
Characteristics & Features
Collection
T-900MxF
Material
Forged Brass
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE Teflon
Valve Stem
Rising
Valve Type
Ball Valve
Warranty & Product Information
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
NSF Certified
Yes
UPC
662545000602