This product requires certification to purchase.

1/2 in. Plastic Full Port FNPT x Solvent Weld 150# Ball Valve

Legend Valve & Fitting

TS-603 1/2 in. Plastic Full Port FNPT x Solvent Weld 150# Ball Valve

  • Fast #
  • Part #L201203
  • Item #1590438
  • Manufacturer Part #201-203
3.7 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

TS-603 1/2 in. Plastic Full Port FNPT x Solvent Weld 150# Ball Valve

  • Fast #
  • Part #L201203
  • Item #1590438
  • Manufacturer Part #201-203
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • T/S-603 PVC True Union Ball Valve, with FNPT & Solvent Adapters
  • 150 psi. @ 73°F
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
Socket Weld
End Connections
FPT x Socket Weld
Length
4-1/2 in
Pressure Class
150#
Pressure - Maximum
150 psi
Valve Size
1/2 in
Characteristics & Features
Clean Bagged
No
Collection
TS-603
Handle Material
ABS
Material
Plastic
Material Type
PVC
Valve Body Style
1 piece
Valve Bonnet Type
Union
Valve Operator
T-Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
ANSI
ANSI B1.20.1
ASME
ASME B1.20.1
ASTM
ASTM D-1784
FM Approved
No
IAPMO Listed
No
ISO
ISO 9002
NSF Certified
No
Recommended Valve Application
Cold
UL Listed
No