This product requires certification to purchase.

lf 1-1/4 fl x fip coup t-4105

LegendPress

lf 1-1/4 fl x fip coup t-4105

  • Fast #
  • Part #L313026NL
  • Item #10750968
  • Manufacturer Part #313-026NL
3.1 out of 5 Customer Rating
Brand image
LegendPress

lf 1-1/4 fl x fip coup t-4105

  • Fast #
  • Part #L313026NL
  • Item #10750968
  • Manufacturer Part #313-026NL
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • All legend water service fittings are manufactured to be in compliance with the latest version of AWWA C800, for high-pressure
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Flare
End Connection 2
FNPT
End Connections
Flare x FNPT
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Length
3-11/20 in
Characteristics & Features
Fitting Type
Straight, Coupling
Material
Bronze
Proposition 65
Cancer and Reproductive Harm
Warranty & Product Information
ASME
ASME B1.20.1
AWWA
AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Type
L313026NL
UPC
662545106410