This product requires certification to purchase.

1 in. CPVC Solvent Weld 150# Ball Valve

LegendPress

S-607 1 in. CPVC Solvent Weld 150# Ball Valve

  • Fast #
  • Part #L202415
  • Item #3153351
  • Manufacturer Part #202-415
3.8 out of 5 Customer Rating
Brand image
LegendPress

S-607 1 in. CPVC Solvent Weld 150# Ball Valve

  • Fast #
  • Part #L202415
  • Item #3153351
  • Manufacturer Part #202-415
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Constructed of heavy-duty, corrosion-proof, virgin CPVC resin
  • PTFE seats and EPDM stem O-ring assure maintenance-free operation and maximum service life
  • Compact-pattern molded-in-place light-grey-colored body and one piece ball-stem design, provide exceptional resistance to wear and to pipeline stress distortion
  • Designed and certified for installation onto schedule 80 CPVC pipe, potable hot and cold water plumbing, commercial plumbing, chemical processing, deionized water and many other applications
  • Not suitable for use with petroleum-based medias or compressed-air service
  • Solvent-weld end connection types available in nominal pipe sizes 1/2" to 2"
Product Information
  • Requires Certification
  • Lead Law Compliant, Not Certified

Documents

Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Height
3-18/25 in
Length
4-21/100 in
Pressure Class
150#
Valve Size
1 in
Characteristics & Features
Collection
S-607
Handle Material
ABS
Material
Plastic
Material Type
CPVC, PTFE
Valve Body Material
CPVC
Valve Body Style
1 piece
Valve Operator
T-Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
150
Warranty & Product Information
ANSI
ANSI 14, ANSI 372, ANSI 61
ASME
ASME B18.6.7M
ASTM
ASTM D-1784 Class 23447
Lead Law Compliance Level
Compliant Not Certified
NSF
NSF 14, NSF 372, NSF 61
NSF Certified
Yes
Recommended Valve Application
Potable Water, Deionized Water
UPC
662545010625