This product requires certification to purchase.

2 in. t-4320 IPS Pack Joint x Mip Coupling

LegendPress

T-4320NL Series 2 in. t-4320 IPS Pack Joint x Mip Coupling

  • Fast #
  • Part #L313240NL
  • Item #10197055
  • Manufacturer Part #313-240NL
4.3 out of 5 Customer Rating
Brand image
LegendPress

T-4320NL Series 2 in. t-4320 IPS Pack Joint x Mip Coupling

  • Fast #
  • Part #L313240NL
  • Item #10197055
  • Manufacturer Part #313-240NL
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Designed and manufactured for the repair or construction of new underground water service applications only
  • PEP pack-joint end connections provide the maximum pull-out resistance against internal pressure variations and backfilling stress
  • Insert stiffeners are required at each pack-joint connection, when installing on polyethylene (PE) plastic pipe
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Pack Joint
End Connection 2
MNPT
End Connections
Pack Joint x MNPT
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Length
4-7/10 in
Characteristics & Features
Collection
T-4320NL Series
Fitting Type
Straight, Adapter
Material
Bronze
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
ASME
ASME B1.20.1
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Type
L313240NL
UPC
662545141763