This product requires certification to purchase.

1-1/4in.-6 in. Quick-Change Arbor with 1/2 in. Shank

LENOX

1-1/4in.-6 in. Quick-Change Arbor with 1/2 in. Shank

  • Fast #
  • Part #LLXAH9912PBM
  • Item #10075254
  • Manufacturer Part #LXAH9912PBM
3.9 out of 5 Customer Rating
Brand image
LENOX

1-1/4in.-6 in. Quick-Change Arbor with 1/2 in. Shank

  • Fast #
  • Part #LLXAH9912PBM
  • Item #10075254
  • Manufacturer Part #LXAH9912PBM
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • TOOL-FREE BIT CHANGE - No Allen Key Required To Change LENOX Pilot Bit (Only applies to LENOX Pilot Drills)
  • SNAP-BACK® 2-STEP RELEASE - Step 1) Unlock Hole Saw, Step 2) Unlock Pilot Bit
  • ANTI-JAM COLLAR - Reinforced Collar Drives Hole Saw Without Jamming Or Disengaging
  • UNIVERSAL HOLE SAW COMPATIBILITY - Accepts All Threaded Hole Saws, No Adapters Required - For the Range of Diameters Listed On Packaging
  • Requires Certification
Dimensions & Measurements
Diameter
6 in
Number of Pieces
1 Piece
Characteristics & Features
Material
Carbide
Tool Type
Arbor
Warranty & Product Information
Type
LLXAH9912PBM
UPC
885911809269