This product requires certification to purchase.

4.25 in. Pilot Drill Bit (1 Pack)

LENOX

4.25 in. Pilot Drill Bit (1 Pack)

  • Fast #
  • Part #LLXAH99414PB
  • Item #10075260
  • Manufacturer Part #LXAH99414PB
3.6 out of 5 Customer Rating
Brand image
LENOX

4.25 in. Pilot Drill Bit (1 Pack)

  • Fast #
  • Part #LLXAH99414PB
  • Item #10075260
  • Manufacturer Part #LXAH99414PB
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 120
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Drill hard materials
  • Carbide tip provides durability to drill hard metals and abrasives
  • Added durability
  • Hardened carbon steel for strength
  • Requires Certification

Specifications

Application:
Drilling, Metal, Wood
Bit Diameter(s) (In):
4-1/4 in
Bit Sizes:
4-1/4 in
Drill Bit Type:
Pilot
Material:
Carbide
Number of Pieces:
1 Piece
Package Quantity:
Pack of 1
Shank Size:
4-1/4
UPC:
885911812665