This product requires certification to purchase.

6-In-1 Multi-Bit Screwdriver

LENOX

6-In-1 Multi-Bit Screwdriver

  • Fast #
  • Part #LLXHT68005N
  • Item #11747602
  • Manufacturer Part #LXHT68005N
4.3 out of 5 Customer Rating
Brand image
LENOX

6-In-1 Multi-Bit Screwdriver

  • Fast #
  • Part #LLXHT68005N
  • Item #11747602
  • Manufacturer Part #LXHT68005N
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 6-in-1 versatility with in handle storage
  • Dual-sided removable shafts offer 3/8" and 5/16" nut driving capability
  • Slip resistant grip and acetate handle for added control, torque, and durability
  • Requires Certification
Dimensions & Measurements
Bit Sizes
3/8 in;'5/16 in
Number of Pieces
6 Piece
Shaft Length
2-1/2 in
Characteristics & Features
Magnetic
No
Tool Type
Screwdriver
Warranty & Product Information
Type
LLXHT68005N
UPC
885911918855