This product requires certification to purchase.

6 x 1/16 in. Cut Off Wheel

LENOX

6 x 1/16 in. Cut Off Wheel

  • Fast #
  • Part #L1972923
  • Item #7207334
  • Manufacturer Part #1972923
5 out of 5 Customer Rating
Brand image
LENOX

6 x 1/16 in. Cut Off Wheel

  • Fast #
  • Part #L1972923
  • Item #7207334
  • Manufacturer Part #1972923
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30 Pallet: 2400
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Advanced diamond technology provides extreme durability
  • Less odor and dust residue as the wheel does not wear down like bonded abrasives
  • MetalMax® is recommended for multiple types of metals
  • Thickness: 1/20"
  • Delivers 1,000 or more cuts with no need for wheel changes
  • Lenox Metalmax™ is made with diamonds,the cutting depth stays the same throughout its life, meaning better control, reach and precision
  • Made with a solid steel body that is stronger to greatly reduce the risk of breakage
  • Recommended for multiple types of metal including steel, sheet metal, stainless steel, rebar, cast iron, aluminum and non-ferrous metals
  • Requires Certification
Dimensions & Measurements
Arbor Hole Size
7/8 in
Diameter
6 in
Grit Size
50 µm
Thickness
1/16 in
Weight
0.386 lb
Characteristics & Features
Color Finish Name
Red
Material
Steel
Electrical & Operational Information
RPM
10100
Warranty & Product Information
Application
Stainless Steel, Metal
Product Type
Cut Off Wheel
UPC
885363171730