This product requires certification to purchase.

Lx 3 3/4In (95Mm) Spade Pilot Bit

LENOX

Lx 3 3/4In (95Mm) Spade Pilot Bit

  • Fast #
  • Part #LLXAH9334SPB
  • Item #10075252
  • Manufacturer Part #LXAH9334SPB
4.7 out of 5 Customer Rating
Brand image
LENOX

Lx 3 3/4In (95Mm) Spade Pilot Bit

  • Fast #
  • Part #LLXAH9334SPB
  • Item #10075252
  • Manufacturer Part #LXAH9334SPB
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Quick change - for tool-free use in Lenox snap-back arbors
  • Universal compatibility - fits both quick change and traditional non-quick change arbors
  • Fast drilling for rough-in applications - aggressive spade bit design with screw tip drills through clean wood quickly
  • Easy, accurate wood drilling - self-feed screw tip pulls the hole saw through the material for easy and accurate drilling in wood
  • Requires Certification
Dimensions & Measurements
Bit Diameter(s) (In)
3-3/4 in
Bit Sizes
3-3/4 in
Number of Pieces
1 Piece
Shank Size
1/4 in
Characteristics & Features
Drill Bit Type
Pilot
Material
Carbide
Warranty & Product Information
Application
Drilling, Metal, Wood
UPC
885911812436