This product requires certification to purchase.

Offset Left Aviation Snips Set

LENOX

Offset Left Aviation Snips Set

  • Fast #
  • Part #LLXHT14346
  • Item #10075277
  • Manufacturer Part #LXHT14346
5 out of 5 Customer Rating
Brand image
LENOX

Offset Left Aviation Snips Set

  • Fast #
  • Part #LLXHT14346
  • Item #10075277
  • Manufacturer Part #LXHT14346
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 20% Easier Cutting: Compared to previous generation of LENOX® snips
  • More Cut Per Squeeze: Compared to previous generation of LENOX® snips
  • Long Lasting Hardware: Tightly secured, forged blade
  • Inch Measurement Increments on Jaw: For precise cuts
  • Requires Certification
Dimensions & Measurements
Blade Length (in)
1-37/100 in
Cutting Capacity
1-3/10 in
Number of Pieces
1 Piece
Characteristics & Features
Blade Material
Forged Steel
Tool Type
Snip
Warranty & Product Information
Type
LLXHT14346
UPC
885911901024