This product requires certification to purchase.

Straight Aviation Snips

LENOX

Straight Aviation Snips

  • Fast #
  • Part #LLXHT14340
  • Item #10075270
  • Manufacturer Part #LXHT14340
4.7 out of 5 Customer Rating
Brand image
LENOX

Straight Aviation Snips

  • Fast #
  • Part #LLXHT14340
  • Item #10075270
  • Manufacturer Part #LXHT14340
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 20% Easier Cutting compared to previous generation of LENOX Snips
  • More cut per squeeze compared to previous generation of LENOX Snips
  • Long Lasting forged steel head with hardware that never loosens
  • Ergonomic, rubber over-moulded grip for comfort and ease of use
  • Requires Certification
Dimensions & Measurements
Blade Length (in)
1-37/100 in
Cutting Capacity
1-3/10 in
Number of Pieces
1 Piece
Characteristics & Features
Blade Material
Forged Steel
Tool Type
Snip
Warranty & Product Information
Type
LLXHT14340
UPC
885911783446