This product requires certification to purchase.

1/2 in. Thermostatic Mixing Valve for Eye or Face Wash Reduced Port in Rough Bronze

Leonard Valve

Eco-Mix™ 1/2 in. Thermostatic Mixing Valve for Eye or Face Wash Reduced Port in Rough Bronze

  • Fast #
  • Part #LTA300STSTLEXPVIER
  • Item #4512492
  • Manufacturer Part #TA-300-STSTL-EXP-VIEW
3.4 out of 5 Customer Rating
Brand image
Leonard Valve

Eco-Mix™ 1/2 in. Thermostatic Mixing Valve for Eye or Face Wash Reduced Port in Rough Bronze

  • Fast #
  • Part #LTA300STSTLEXPVIER
  • Item #4512492
  • Manufacturer Part #TA-300-STSTL-EXP-VIEW
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
5 in
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
10 gpm
Height
7 in
Pressure - Maximum
125 psi
Width
7 in
Characteristics & Features
Collection
Eco-Mix™
Color Finish Name
Rough Bronze
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Z358.1
ASSE Standards
ASSE 1071
CSA Certified
Yes
NSF Certified
No
UL Listed
No