This product requires certification to purchase.

15A 125V Combination Switch in White

LEVITON

15A 125V Combination Switch in White

  • Fast #
  • Part #L5225W
  • Item #4374428
  • Manufacturer Part #5225-W
5 out of 5 Customer Rating
Brand image
LEVITON

15A 125V Combination Switch in White

  • Fast #
  • Part #L5225W
  • Item #4374428
  • Manufacturer Part #5225-W
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    4  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Single pole switch plus receptacle
  • 15A-120-277VAC switch
  • 15A-125V receptacle
  • CSA certified
  • UL Listed
  • Requires Certification
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Material Type
Thermoplastic
Electrical & Operational Information
AMP
15
Volts
125V
Warranty & Product Information
ANSI
ANSI C-73
CSA Certified
Yes
NEMA
NEMA 15R, NEMA 5
Product Type
Combination Switch
UL Listed
Yes
UPC
078477965849