This product requires certification to purchase.

15A 125V Single Receptacle in White

LEVITON

15A 125V Single Receptacle in White

  • Fast #
  • Part #L5015W
  • Item #2342834
  • Manufacturer Part #5015-W
5 out of 5 Customer Rating
Brand image
LEVITON

15A 125V Single Receptacle in White

  • Fast #
  • Part #L5015W
  • Item #2342834
  • Manufacturer Part #5015-W
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Commercial 15A 125VAC
  • Side wired terminals
  • Requires Certification
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Material Type
Nylon
Electrical & Operational Information
AMP
15
Volts
125V
Warranty & Product Information
CSA Certified
Yes
NEMA
NEMA 15R, NEMA 5
Product Type
Single Receptacle
UL Listed
Yes
UPC
078477206058