This product requires certification to purchase.

2-Gang Midway Wall Plate – 1 Decora/GFCI & 1 Blank, White Thermoset

LEVITON

2-Gang Midway Wall Plate – 1 Decora/GFCI & 1 Blank, White Thermoset

  • Fast #
  • Part #L80608W
  • Item #9500129
  • Manufacturer Part #80608-W
5 out of 5 Customer Rating
Brand image
LEVITON

2-Gang Midway Wall Plate – 1 Decora/GFCI & 1 Blank, White Thermoset

  • Fast #
  • Part #L80608W
  • Item #9500129
  • Manufacturer Part #80608-W
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Length
6 in
Width
5-5/8 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Thermoset Plastic
Warranty & Product Information
Type
L80608W
UPC
078477492482