This product requires certification to purchase.

20A 125V Single Receptacle in White

LEVITON

20A 125V Single Receptacle in White

  • Fast #
  • Part #L5801W
  • Item #4374419
  • Manufacturer Part #5801-W
5 out of 5 Customer Rating
Brand image
LEVITON

20A 125V Single Receptacle in White

  • Fast #
  • Part #L5801W
  • Item #4374419
  • Manufacturer Part #5801-W
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Commercial 20A 125VAC
  • Side wired terminals
  • UL listed
  • NEMA 5 20R
  • Requires Certification
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Material Type
Nylon
Electrical & Operational Information
AMP
20
Volts
125V
Warranty & Product Information
CSA Certified
Yes
NEMA
NEMA 20R, NEMA 5
Product Type
Single Receptacle
UL Listed
Yes
UPC
078477249208