This product requires certification to purchase.

20A 2-Port Side Wired Toggle Switch in Ivory

LEVITON

20A 2-Port Side Wired Toggle Switch in Ivory

  • Fast #
  • Part #LCS2202I
  • Item #1138632
  • Manufacturer Part #CS220-2I
3.1 out of 5 Customer Rating
Brand image
LEVITON

20A 2-Port Side Wired Toggle Switch in Ivory

  • Fast #
  • Part #LCS2202I
  • Item #1138632
  • Manufacturer Part #CS220-2I
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Ivory Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Commercial 20A-120/277VAC
  • Double pole
  • Side wired
  • Self-grounding
  • UL listed
  • Requires Certification
Dimensions & Measurements
Number of Pieces
1 Piece
Characteristics & Features
Color Finish Category
Neutrals
Color Finish Name
Ivory
Material
Plastic
Material Type
Thermoplastic
Electrical & Operational Information
AMP
20
Volts
120/277V
Warranty & Product Information
ANSI
ANSI C-73
CSA Certified
Yes
NEMA
NEMA WD-1, NEMA WD-6
Product Type
Toggle Switch, Switch
UL Listed
Yes
UPC
078477815762