This product requires certification to purchase.

30A 125/250V Flush Mount Receptacle in Black

LEVITON

30A 125/250V Flush Mount Receptacle in Black

  • Fast #
  • Part #L5207S10
  • Item #7872511
  • Manufacturer Part #5207-S10
4.8 out of 5 Customer Rating
Brand image
LEVITON

30A 125/250V Flush Mount Receptacle in Black

  • Fast #
  • Part #L5207S10
  • Item #7872511
  • Manufacturer Part #5207-S10
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Plastic
Material Type
Thermoplastic
Electrical & Operational Information
AMP
30
Volts
125/250V
Wire Gauge (AWG)
4 ga
Warranty & Product Information
ANSI
ANSI C73
CSA Certified
CSA C22.2 No. 42, CSA C22.2 No. 14, CSA C22.2 No. 65
NEMA
NEMA WD-6
Product Type
Flush Mount Receptacle
UL Listed
UL 498/UL 486E
UPC
078477905753