This product requires certification to purchase.

30A 125/250V Receptacle

LEVITON

30A 125/250V Receptacle

  • Fast #
  • Part #L5054P00
  • Item #11523871
  • Manufacturer Part #5054-P00
4.3 out of 5 Customer Rating
Brand image
LEVITON

30A 125/250V Receptacle

  • Fast #
  • Part #L5054P00
  • Item #11523871
  • Manufacturer Part #5054-P00
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • DURABLE
  • EASY TO INSTALL
  • 30 Amp, 125/250 Volt
  • Surface Mount
  • Requires Certification
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Electrical & Operational Information
AMP
30
Volts
250V
Warranty & Product Information
Product Type
Receptacle
Type
L5054P00
UPC
078477982303