This product requires certification to purchase.

30W (6A) USB Dual Type-C/C Power Delivery Wall Outlet Charger with 20A Tamper-Resistant Outlet

This product has been replaced by

No image available
DECORA TYPE CC USB 20A 30W
Manufacturer Part #CC2P3-W
LEVITON

30W (6A) USB Dual Type-C/C Power Delivery Wall Outlet Charger with 20A Tamper-Resistant Outlet

  • Fast #
  • Part #LT5835W
  • Item #14348269
  • Manufacturer Part #T5835-W
4.2 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
DECORA TYPE CC USB 20A 30W
Manufacturer Part #CC2P3-W
LEVITON

30W (6A) USB Dual Type-C/C Power Delivery Wall Outlet Charger with 20A Tamper-Resistant Outlet

  • Fast #
  • Part #LT5835W
  • Item #14348269
  • Manufacturer Part #T5835-W
4.2 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • POWERFUL
  • 30W (6 Amps)
  • 20 Amp, 125 Volt
  • Requires Certification

Documents

Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Electrical & Operational Information
AMP
20
Volts
120/125V
Warranty & Product Information
Product Type
USB Charger
Type
LT5835W
UPC
078477979396