This product requires certification to purchase.

4-Conductor Duplex Wall Jack in White

LEVITON

4-Conductor Duplex Wall Jack in White

  • Fast #
  • Part #L40244W
  • Item #1138721
  • Manufacturer Part #40244-W
5 out of 5 Customer Rating
Brand image
LEVITON

4-Conductor Duplex Wall Jack in White

  • Fast #
  • Part #L40244W
  • Item #1138721
  • Manufacturer Part #40244-W
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 50 Pallet: 3150
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Stands up to heavy use
  • Represent styles and form factors that have stood the test of time
  • Clean lines work in virtually any location
  • Requires Certification

Documents

Dimensions & Measurements
Depth
19/100 in
Height
4-1/2 in
Width
2-3/4 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
High Impact Plastic
Warranty & Product Information
CSA Certified
CSA C22.2
UL Listed
Yes
UPC
078477312186