This product requires certification to purchase.

4-Gang Toggle Midway Size Switch Wall Plate in White

LEVITON

4-Gang Toggle Midway Size Switch Wall Plate in White

  • Fast #
  • Part #LPJ4W
  • Item #2342824
  • Manufacturer Part #PJ4-W
4.2 out of 5 Customer Rating
Brand image
LEVITON

4-Gang Toggle Midway Size Switch Wall Plate in White

  • Fast #
  • Part #LPJ4W
  • Item #2342824
  • Manufacturer Part #PJ4-W
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Midway size
  • CSA certified
  • ISO 9001
  • Requires Certification
Dimensions & Measurements
Depth
13/50 in
Height
4-7/8 in
Width
8-14/25 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Dimmable
No
Material
Plastic
Material Type
Nylon
Number Of Gangs
4
Warranty & Product Information
ADA Compliant
No
ETL Listed
No
UL Listed
Yes
UPC
078477955895