This product requires certification to purchase.

50A 125/250V Receptacle

LEVITON

50A 125/250V Receptacle

  • Fast #
  • Part #L55050P00
  • Item #11523872
  • Manufacturer Part #55050-P00
5 out of 5 Customer Rating
Brand image
LEVITON

50A 125/250V Receptacle

  • Fast #
  • Part #L55050P00
  • Item #11523872
  • Manufacturer Part #55050-P00
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • DURABLE
  • EASY TO INSTALL
  • 50 Amp, 125/250 Volt
  • Surface Mount
  • Requires Certification

Documents

Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Electrical & Operational Information
AMP
50
Volts
250V
Warranty & Product Information
Product Type
Receptacle
Type
L55050P00
UPC
078477982341