This product requires certification to purchase.

50A EV Charging Receptacle/Outlet, Heavy Duty

LEVITON

50A EV Charging Receptacle/Outlet, Heavy Duty

  • Fast #
  • Part #L1450R
  • Item #14348278
  • Manufacturer Part #1450R
4.2 out of 5 Customer Rating
Brand image
LEVITON

50A EV Charging Receptacle/Outlet, Heavy Duty

  • Fast #
  • Part #L1450R
  • Item #14348278
  • Manufacturer Part #1450R
4.2 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • 50 Amp EV Charging Receptacle
  • Heavy-Duty/EV
  • 50 Amp, 125/250 Volt, NEMA 14-50R
  • Requires Certification

Documents

Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Electrical & Operational Information
AMP
50
Volts
250V
Warranty & Product Information
Product Type
Receptacle
Type
L1450R
UPC
078477013342