This product requires certification to purchase.

660W Medium Base Keyless Lampholder in White

LEVITON

660W Medium Base Keyless Lampholder in White

  • Fast #
  • Part #L8829CW1
  • Item #9312198
  • Manufacturer Part #8829-CW1
4 out of 5 Customer Rating
Brand image
LEVITON

660W Medium Base Keyless Lampholder in White

  • Fast #
  • Part #L8829CW1
  • Item #9312198
  • Manufacturer Part #8829-CW1
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Leviton produces lamp holders for virtually every light source equipped with incandescent, fluorescent, or LED lamps. Lamp-holders include incandescent medium base, and specialty sizes & fluorescent lamp holders, in addition to a large line of porcelain lamp holders including pulse-rated mogul-base products, and an extensive selection of devices for high-intensity lamps.
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
4-281/500 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Electrical & Operational Information
Volts
120V
Watts
660 W
Warranty & Product Information
Type
L8829CW1