This product requires certification to purchase.

Decora Lever Edge Rocker Slide Dimmer Switch in White

LEVITON

Decora Lever Edge Rocker Slide Dimmer Switch in White

  • Fast #
  • Part #LESL011LW
  • Item #14348280
  • Manufacturer Part #ESL01-1LW
3.5 out of 5 Customer Rating
Brand image
LEVITON

Decora Lever Edge Rocker Slide Dimmer Switch in White

  • Fast #
  • Part #LESL011LW
  • Item #14348280
  • Manufacturer Part #ESL01-1LW
3.5 out of 5 Customer Rating

X Points

Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • PERFORMANCE YOU CAN TRUST
  • INSTALLATION IS A BREEZE Push. Click. Done
  • Requires Certification

Documents

Dimensions & Measurements
Height
4-3/4 in
Length
2-163/200 in
Width
2-1/2 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Smart Home Enabled
No
Electrical & Operational Information
Volts
120V
Watts
150 W
Warranty & Product Information
Type
LESL011LW
UPC
078477021989