This product requires certification to purchase.

Occupancy Motion Sensor Light Switch

LEVITON

Decora® Occupancy Motion Sensor Light Switch

  • Fast #
  • Part #LDOS051LZ
  • Item #9605513
  • Manufacturer Part #DOS05-1LZ
5 out of 5 Customer Rating
Brand image
LEVITON

Decora® Occupancy Motion Sensor Light Switch

  • Fast #
  • Part #LDOS051LZ
  • Item #9605513
  • Manufacturer Part #DOS05-1LZ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Residential passive infrared
  • Load rating: 600W incandescent, 150W LED and 150W CFL
  • Is 40W/VA min 500W 400VA max at 120 VAC
  • Features 180° coverage for up to 900 sq ft
  • Single pole
  • Includes white, ivory and light almond faces
  • CSA certified
  • UL listed
  • Requires Certification
Dimensions & Measurements
Depth
1-3/16 in
Height
4-1/8 in
Width
1-3/4 in
Characteristics & Features
Collection
Decora®
Color Finish Category
Whites
Color Finish Name
White
Light Bulb Type
Halogen
Electrical & Operational Information
AMP
15
Horsepower
1/6 hp
Power Source
Electric
Volts
120V
Watts
600 W
Warranty & Product Information
Application
Residential
CEC Compliant
For Sale in CA
Product Type
Motion Sensor
Type
LDOS051LZ
UL Listed
No
UPC
078477572603