This product requires certification to purchase.

2-Gang Standard Size Snap-On Wall Plate or Faceplate (Less Screw) in White

LEVITON

Decora Plus™ 2-Gang Standard Size Snap-On Wall Plate or Faceplate (Less Screw) in White

  • Fast #
  • Part #L80309SW
  • Item #2465765
  • Manufacturer Part #80309-SW
5 out of 5 Customer Rating
Brand image
LEVITON

Decora Plus™ 2-Gang Standard Size Snap-On Wall Plate or Faceplate (Less Screw) in White

  • Fast #
  • Part #L80309SW
  • Item #2465765
  • Manufacturer Part #80309-SW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Snap-on design for contemporary architectural styling
  • Complements style of Decora plus devices
  • Complete kit includes screwless snap-on wallplate and mounting bracket
  • CSA and UL certified
  • Installs fast and flawlessly
  • Requires Certification

Documents

Dimensions & Measurements
Height
4-1/2 in
Length
11/50 in
Width
4-14/25 in
Characteristics & Features
Collection
Decora Plus™
Color Finish Name
White
Material
Plastic
Material Type
Polycarbonate
Number Of Gangs
2
Warranty & Product Information
ADA Compliant
No
CSA Certified
Yes
UL Listed
Yes
UPC
078477159880