This product requires certification to purchase.

Lever Edge 15A / 20A Feed-Through Tamper-Resistant Duplex Outlet in White

LEVITON

Lever Edge 15A / 20A Feed-Through Tamper-Resistant Duplex Outlet in White

  • Fast #
  • Part #LE5325W
  • Item #14348279
  • Manufacturer Part #E5325-W
5 out of 5 Customer Rating
Brand image
LEVITON

Lever Edge 15A / 20A Feed-Through Tamper-Resistant Duplex Outlet in White

  • Fast #
  • Part #LE5325W
  • Item #14348279
  • Manufacturer Part #E5325-W
5 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Lever Edge 15 Amp
  • Tamper-Resistant
  • 15 Amp / 20 Amp Feed-Through
  • PUSH. CLICK. DONE
  • Requires Certification

Documents

Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Electrical & Operational Information
AMP
15
Volts
120/125V
Warranty & Product Information
Product Type
Receptacle
Type
LE5325W
UPC
078477332559