This product requires certification to purchase.

30A 600V -40 to 60 Deg F 3-Pole Motor Switch

LEVITON

Powerswitch® 30A 600V -40 to 60 Deg F 3-Pole Motor Switch

  • Fast #
  • Part #LMS303DSW
  • Item #7654264
  • Manufacturer Part #MS303-DSW
4.1 out of 5 Customer Rating
Brand image
LEVITON

Powerswitch® 30A 600V -40 to 60 Deg F 3-Pole Motor Switch

  • Fast #
  • Part #LMS303DSW
  • Item #7654264
  • Manufacturer Part #MS303-DSW
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Safe, reliable control of a variety of motor loads
  • Requires Certification

Documents

Dimensions & Measurements
Height
3-7/10 in
Length
3-3/4 in
Width
2-3/10 in
Characteristics & Features
Collection
Powerswitch®
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Material Type
Thermoplastic Polyester
Electrical & Operational Information
AMP
30
Horsepower
20 hp
Phase
Three Phase
Power Source
Electric
Temperature Range
-40 to 60 Deg C
Volts
600V
Wire Gauge (AWG)
10 ga
Warranty & Product Information
ANSI
ANSI C73
Application
HVAC Units, Air Compressors
CSA Certified
CSA C22.2 No.111
NEMA
NEMA WD-1, NEMA WD-6
Product Type
Toggle Switch
UL Listed
UL 94/UL 60947/UL 508
UPC
078477020326